Beli distributor enter indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Advance LED Driver for Fixture ArrayDeskripsi:Programmable LED drivers are commonly used to replace drivers in LED fixtures when OEM drivers for the fixtures are not available. Also known as tunable LED drivers, these drivers can be programmed to provide a specific voltage and current output that meets the power requirements of particular fixtures. Operators enter the desired specifications into a compatible programming device and then plug the device into the driver to upload the specifications to the driver. Once the driver is programmed to the desired specs, it can be installed in the fixture.atribut:
- UNSPSC: 39111801
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- EDWARDS SIGNALING Fire Alarm System Componentatribut:
- UNSPSC: 46191505
- EDWARDS SIGNALING Audible AlarmDeskripsi:These signaling bells produce a long, continuous ringing sound. The striker continues strike the gong repeatedly as long as current is applied. Ideal for timing, scheduling, and general alarm applications.
Daftar Harga distributor enter indonesia Terbaru April 2026
| Advance LED Driver for Fixture Array | Rp1.599.900 |
| Non Brand Manual Ball Valve | Rp90.900 |
| System Sensor Fire Alarm System Component | Rp409.900 |
| EDWARDS SIGNALING Fire Alarm System Component | Rp129.900 |
| EDWARDS SIGNALING Audible Alarm | Rp3.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)